£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
ANWH.J13
13 piece Flat/Phillips professional screwdriver set. Precision machined tips for the best fit, hardened and tempered blades for optimum strength. Shaped for massive torque transmission. Resistant to workshop chemicals and solvents. Colour and icon coded for fast tip recognition.
Slotted AN round blades: 3.5 x 75, 4 x 100, 5.5 x 100mm.
Slotted AW Hexagonal blades: 6.5 x 150, 8 x 150, 10 x 200mm.
Slotted Stubby: 4 x 25, 6.5 x 35mm.
Pozidriv: No.1 x 100, No2 x 125.
Phillips: No.1x 100, No.2 x 125
& No. 2 x 35mm (Stubby)
Attribute | Value |
---|---|
Blade Length | 100 125 150 200 35 75mm |
Brand | Facom |
EAN | 3662424097126 |
ECLASS Code | 21040401 |
MFR Part No. | ATWH.J13 |
Number of Pieces | 13 |
Screwdriver Type | Standard Screwdriver |
Series | Protwist® |
Standards Met | DIN ISO 2380-1 ISO 2380-1 ISO 2380-2 NF ISO 2380-1 NF ISO 2380-2 |
Tip Size | 10.0mm 3.5mm 4.0mm 5.5mm 6.5mm 8.0mm No.1 No.2 |
Tip Type | Phillips Pozi Slotted |
UNSPSC Code | 27111728 |