£95.18
Ex VAT
£114.22
Inc VAT
Product Details
Product Specification
Large diameter handle offers great torque needed for driving wood screws. Soft grip handle - perfect combination of great grip plus reduces fatigue. Smooth domed end for fast spinning action - speed and comfort. Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage. Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life. Colour coded ends make it easy to identify the correct screwdriver for each screw type.
Attribute | Value |
---|---|
Blade Length | 100 125 150 30 75mm |
Brand | Stanley |
EAN | 3253565625721 |
ECLASS Code | 21040401 |
MFR Part No. | 5-62-572 |
Number of Pieces | 20 |
Screwdriver Type | Standard Screwdriver |
Series | FatMax® |
Tip Size | 3.0mm 4.0mm 5.5mm 6.5mm 8.0mm No.0 No.0-0 No.1 No.2 No.3 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |