noscriptFacom Protwist, Slotted, Screwdriver Set, Set of 10 ATW.J10PB | Cromwell Tools

Facom

Protwist, Slotted, Screwdriver Set, Set of 10

SKU:

FAC5726001J

MPN:

ATW.J10PB

£81.49

Ex VAT

£97.79

Inc VAT

IN STOCK (1)

    Product Details

    Good torque transmission and fast screwing speed. Natural grip, excellent comfort. Soft polyurethane zone, polymide core for high resistance to impact, stress, abrasion and chemical agents.


    10 Piece Set Contents:
    Slotted AW round blades:
    2.5 x 75, 3.5 x 100, 5.5 x 1.25mm.
    Slotted AW hexagonal blades:
    6.5 x 150, 8.0 x 175mm.
    Phillips: PH0 x 75, PH1 x 100,
    PH2 x 125mm.
    Pozidriv: PZ1 x 100,
    PZ2 x 125mm.


    ANW.JP10PB


    Product Specification
    Attribute
    Value

    Blade Length

    100 125 150 175 75mm

    Brand

    Facom

    EAN

    3662424097027

    ECLASS Code

    21040401

    MFR Part No.

    ATW.J10PB

    Number of Pieces

    10

    Screwdriver Type

    Standard Screwdriver

    Series

    Protwist®

    Tip Size

    3.5mm 5.5mm 6.5mm 8.0mm No.0 No.1 No.2

    Tip Type

    Slotted

    UNSPSC Code

    27111728