£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Manufactured to expert quality, these TX Pro-Torq screwdrivers consist of a hardened and tempered chrome alloy steel blade paired with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Each screwdriver also features black oxidised tips and revolving end caps.The 6 piece set is supplied in a leatherette zip around case.
Features and Benefits
• Black oxidised tip hold their shape for a positive fit with TX fasteners
• 6 piece set ensures you have the most used sizes to hand when you need it most
• Unique dual grip handle and revolving top allow the user to apply maximum torque without compromising on comfort
• Hardened and tempered chrome alloy steel blades are highly durable
• Supplied in a leatherette zip around case to keep your tools organised and protected
Contents
• TX: T6 x 40, T8 x 40, T9 x 50, T10 x 50, T15 x 60 and T20 x 60
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 40 60mm |
Blade Material | Chrome Alloy Steel |
Brand | Kennedy-Pro |
EAN | 5036140016453 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | High Impact Plastic |
Number of Pieces | 6 |
Screwdriver Type | Precision Screwdriver |
Series | Pro-Torq |
Standards Met | DIN ISO 2380/8764 |
Tip Size | T10 T15 T20 T6 T8 T9 |
Tip Type | Torx |
UNSPSC Code | 27111728 |