£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
This pair of straight-cutting aviation snips are designed to cut low carbon cold rolled steel. Able to cut either left or right, the snips possess a compound cutting action. Featuring non-slip serrated jaws made of wear-resistant molybdenum steel with a compound lever action to provide extra strength. Finished with self-opening action for fast, effortless feed, with a built-in convenient, protective safety latch.
Features and Benefits
• Grips are non-slip for bolstered control and user grip
• Serrated jaw holds a good cutting edge and produces accurate cuts
• Yellow handles make for easy identification of the correct tool
• Safety latch keeps the product closed when not in use to minimise accidental cutting
Typical Applications
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Wiss |
Compatible Materials | Steel |
EAN | 0037103580214 |
ECLASS Code | 21049090 |
For Use With | 591-218 Action Snips |
Handle Material | Alloy Steel |
Handle Shape | Offset |
Includes | N/A |
Maximum Cutting Thickness | 1.2mm |
MFR Part No. | M-3R |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |