Atlas Workholders

Hand-operated, Replacement Blade, Cut Straight

SKU:

ATL5673210K

MPN:

5673210K

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (5)

    Product Details

    Spare blades to suit Atlas Bench Shears


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Atlas Workholders

    EAN

    5036140075832

    ECLASS Code

    21049090

    For Use With

    Atlas BS406 Bench Shear

    Handle Material

    Bench Mounted

    Includes

    Adjustable Blade Guard

    Maximum Cutting Thickness

    10mm (Strip) 16mm (Bar) 8mm (Plate)mm

    Number of Pieces

    1

    Operation Type

    Hand-operated

    Type

    Replacement Blade

    Type of Cut

    Straight

    UNSPSC Code

    27111519