£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Ergonomic Aviation Snips with a spring loaded latch for improved ease of use and faster opening. Its depth of cut improves precision cutting as well as having a fast cutting performance. Ergonomics certified handle to reduce fatigue and risk of injury
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Stanley |
EAN | 3253560735579 |
ECLASS Code | 21049090 |
Handle Shape | Offset |
Maximum Cutting Thickness | 1.2mm |
MFR Part No. | FMHT73557-0 |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Right |
UNSPSC Code | 27111519 |