£40.79
Ex VAT
£48.95
Inc VAT
3 Variations Available
Product Details
Product Specification
This comprehensive range of IRWIN® Gilbow® Tinsnips are suited for varied cutting tasks. With accurately ground edges and hollow ground blades ensure the material being cut does not slip out of the jaws and provides precise cuts. Available in both straight and curved blade models, the products are finished with PVC coated handles. Jointed with a nut and bolt design for overall product longevity.
Features and Benefits
• Hollow ground jaw faces bolster the longevity of the cutting edge
• All products have PVC coated handles to bolster user comfort and grip when using
• Accurately and finely ground cutting edge ensure precise cutting every time
• Available in a range of sizes and specifications such as straight or curved bladed to suit your needs
Typical Applications
• Manufacturing
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0734442189121 |
ECLASS Code | 21049090 |
Number of Pieces | 1 |
Operation Type | Manual |
Type | Tin Snips |
Type of Cut | Curved |
UNSPSC Code | 27111519 |