Irwin

Manual Tin Snips, Cut Right, Steel Blade

SKU:

GIL5910125A

MPN:

TG691

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (9)

    Product Details

    Cranked for cutting anti-clockwise.


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Brand

    Irwin

    Compatible Materials

    Sheet Metal

    EAN

    0734442189602

    ECLASS Code

    21049090

    For Use With

    591-170 Shears

    Handle Material

    Alloy Steel

    Handle Shape

    Offset

    Includes

    N/A

    Maximum Cutting Thickness

    1.2 1.5mm

    Number of Pieces

    1

    Operation Type

    Manual

    Overall Length

    14mm

    Type

    Tin Snips

    Type of Cut

    Right

    UNSPSC Code

    27111519