noscriptIrwin Manual Tin Snips, Cut Straight TG24512 | Cromwell Tools

Irwin

Manual Tin Snips, Cut Straight

SKU:

GIL5910109B

MPN:

TG24512

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (15)

    Product Details

    These IRWIN Gilbow® straight blade tinsnips are suited for cutting sheet metal. Available as either a 10 or 12" pair, both with a straight cutting action, the snips are suited for multi-purpose trimming and cutting.


    Features and Benefits
    • Edges of the blades are precision ground for accurate cutting and optimum gripping of your cutting material
    • Available as either a 10 or 12" product to suit your needs
    • Product can be used to ut a host of metals including zinc, copper, aluminium and lead for true versatility of use
    • Hollow ground jaw faces bolster tool life and increase the time between sharpening your blades
    • Non-slip joint ensures a smooth cutting motion for precise results every time


    Typical Applications
    • Automotive
    • Engineering
    • Manufacturing


    Product Specification
    Attribute
    Value

    Brand

    Irwin

    EAN

    0734442188285

    ECLASS Code

    21049090

    For Use With

    Tinsnips

    Handle Shape

    Straight

    Includes

    N/A

    Maximum Cutting Thickness

    0.46 1.2mm

    MFR Part No.

    TG24512

    Number of Pieces

    1

    Operation Type

    Manual

    Overall Length

    300mm

    Type

    Tin Snips

    Type of Cut

    Straight

    UNSPSC Code

    27111519