£3489.00
Ex VAT
£4186.80
Inc VAT
3 Variations Available
Product Details
Product Specification
All models cover the capacity range of 1.0mm to 3.0mm thickness with a rolling length of 1040mm, these heavily constructed all cast iron framed machines with high quality steel rolls have been designed for ease of operation, all rolls have wire grooves.
Attribute | Value |
---|---|
Brand | Ajax Machine Tools |
ECLASS Code | 21049090 |
Handle Material | Floor Mounted |
MFR Part No. | MBR1050X1 |
Number of Pieces | 1 |
Operation Type | Hand-operated |
Type | Sheet Metal Bender |
Type of Cut | Straight |
UNSPSC Code | 27111519 |