£2099.00
Ex VAT
£2518.80
Inc VAT
Product Details
Product Specification
Product Documents
Metallkraft FSBM 1020-25 E Manual swivel bending machine comes with a workpiece clamp by foot pedal.
Features and Benefits
• Workpiece clamping, from the foot pedal, meaning that both hands remain free for material supply
• Different tool variants available E, S2, HS2 and HSG
• The powerful auxiliary cylinder allows for bending
• Next passage between top and bottom cheek of up to 25 mm
Self-lubricating plain bearings
• Clamping pressure of the upper beam via non-slip thumbscrews easily adjustable
• Adjustment thickness of the material by means of knurled screw
• Adjustable stop for bending angle
Notes
Technical data:
• Sheet thickness max.: Performance data based on material with tensile strength 400 N/mm²
• Bending capacity VA: factor 0.75
• Bending capacity aluminum: factor 1.2
• Hardened top tools are required to bend VA"
Attribute | Value |
---|---|
Brand | Excel |
ECLASS Code | 21049090 |
MFR Part No. | 0377-2125 |
Number of Pieces | 1 |
Overall Length | 1350mm |
Type | Manually Operated Folding Machine |
UNSPSC Code | 27111519 |