£1519.00
Ex VAT
£1822.80
Inc VAT
3 Variations Available
Product Details
Product Specification
SCA600/SCA1050: Upper beam with built-in camber which handles varying
sheet thicknesses without adjustment. The distortion is adjustable.
SCAN10S: Heavy-duty bending machines with segment beam. Foot-operated upper beam allows hands free operation. A heavy-duty cylinder.
SC1250SLMT: Standard equipment: scale - for adjusting bend angles. Motor-operated upper beam. Motor-operated upper and bending beam. Complete bending process contained in one cycle. Electronic control of tension level in the upper beam. Prepared for retrofit of back gauge. Foot pedal with automatic safety device. Emergency stop.
Also available with manual back-gauge, back-gauge with digital display, round or sharp nose blades - For full details please contact your local branch.
Attribute | Value |
---|---|
Brand | Ajax Machine Tools |
ECLASS Code | 21049090 |
Handle Material | Floor Mounted |
MFR Part No. | SCA1050 |
Number of Pieces | 1 |
Operation Type | Hand-operated |
Type | Sheet Metal Folder |
Type of Cut | Straight |
UNSPSC Code | 27111519 |