noscriptBulldog 5222 SQUARE TRENCH SHOVEL MYD STEEL HANDLE 5222112850 | Cromwell Tools

Bulldog

5222 SQUARE TRENCH SHOVEL MYD STEEL HANDLE

SKU:

BDG5225222D

MPN:

5222112850

£39.79

Ex VAT

£47.75

Inc VAT

OUT OF STOCK

    Product Details

    Used for trench work, concrete mixing, working tarmac and shovelling.
    Type: Open socket.
    Handle type: Ash T-Handle.
    Shaft: Ash.
    Blade material: Solid forged steel.
    Blade size (WxH): 165 x 320mm.
    Overall length: 1030mm.


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Epoxy

    Blade Length

    315mm

    Blade Material

    Forged Steel

    Blade Width

    165mm

    Brand

    Bulldog

    EAN

    5013693013849

    ECLASS Code

    21041001

    Handle Length

    711mm

    Handle Type

    Metal MYD

    Insulated

    No

    MFR Part No.

    5222

    Overall Length

    990mm

    Product Type

    Shovel

    Protection Features

    Corrosion-resistant

    Shaft Material

    Metal

    Telescopic

    No

    Type

    Square Mouth Shovel

    UNSPSC Code

    27112004