£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
S.230
Double 3/8" coupler
Max torque: 212 N.m.
Finish: bright chrome.
NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2 to 3/8in. |
Drive Type | Square |
EAN | 3148510580005 |
ECLASS Code | 21040211 |
Product Type | Hex Bit Adaptor |
UNSPSC Code | 27111700 |