£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
1 handle instead of 2.
Short setting: standard use, easy storage.
Long setting: more torque, less effort.
Easy to use & strong extension mechanism.
Specification:
Height: 54 mm
Length: 246 - 379 mm
Weight: 0.66 kg
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3148519461381 |
ECLASS Code | 21040211 |
MFR Part No. | SXL.180 |
No. of Teeth | N/A |
Overall Length | 379mm |
Product Type | Extendable Handle |
UNSPSC Code | 27111700 |