£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
SXL.171
Flexible Head 1/2" Locking Extendable Ratchet
1 ratchet instead of 2.
Short setting: standard use, easy storage.
Long setting: more torque, less effort.
Easy to use & strong extension mechanism.
Watertight: no maintenance.
Provides optimum safety.
Very high strength flexible head for maximum accessibility.
Specification:
Head Diameter: 40 mm
Length: 304 mm
Weight: 0.83 kg
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3662424000706 |
ECLASS Code | 21040211 |
MFR Part No. | SXL.171 |
No. of Teeth | 72 |
Overall Length | 304mm |
Product Type | Extendable Ratchet |
UNSPSC Code | 27111700 |