£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
These 1/2" Chrome finish extension bars give access to fasteners in areas otherwise impossible to reach.
Features and Benefits
• 1/2" drive Standard Socket Extension
• Made From Alloy Steel
• Heat-treated for Strength and Durability
• Rigid Extensions
Warnings
Safety goggles essential to prevent serious eye injury
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 0662679181376 |
ECLASS Code | 21040211 |
MFR Part No. | J5460 |
Number of Pieces | 1 |
Overall Length | 63.5mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |