£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
The INHEX 1/2" drive socket is designed for use with metric socket head screws. Extra long for better reach, this socket is manufactured from chrome alloy steel with a chrome plated finish.
Features and Benefits
• Suitable for hexagon socket head screws
• For manual use only
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 1/2in. |
Drive Type | Hex |
EAN | 4018754006977 |
ECLASS Code | 21040211 |
MFR Part No. | 3151208 |
Overall Length | 120mm |
Product Type | Hex Bit Adaptor |
UNSPSC Code | 27111700 |