£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
ISO 3315 - DIN 3122 - ISO 1174-1
72 tooth mechanism.
5° increment.
Compact head.
High Chrome finish.
Ergonomic bimaterial handle.
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3258950328027 |
ECLASS Code | 21040211 |
MFR Part No. | E032802 |
No. of Teeth | 72 |
Number of Pieces | 1 |
Overall Length | 306mm |
Product Type | Ratchet |
UNSPSC Code | 27111700 |