£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
Converts a fixed handle to a ratchet handle.
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 0662679181345 |
ECLASS Code | 21040211 |
MFR Part No. | J5447 |
Overall Length | 67mm |
Product Type | Ratchet Adaptor |
UNSPSC Code | 27111700 |