Stahlwille

1/2in., Ratchet Handle, 266mm

SKU:

STH5821512F

MPN:

13111010

£92.99

Ex VAT

£111.59

Inc VAT

IN STOCK (50+)

    Product Details

    Steel handle ratchets with polished finish. Thumb lever for reversing. DIN3122, ISO3315. 512-QR is quick release.


    Product Specification
    Attribute
    Value

    Brand

    Stahlwille

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    4018754177820

    ECLASS Code

    21040211

    MFR Part No.

    13111010

    No. of Teeth

    36

    Overall Length

    266mm

    Product Type

    Ratchet Handle

    UNSPSC Code

    27111700