£87.69
Ex VAT
£105.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Steel handle ratchets with polished finish. Thumb lever for reversing. DIN3122, ISO3315. 512-QR is quick release.
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 4018754177837 |
ECLASS Code | 21040211 |
MFR Part No. | 13121010 |
Overall Length | 380mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |