£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
S.141A
180° hinged and secured head to maintain the position even with a socket engaged.
Bi-material elastomer grip: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel fuel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3148516619174 |
ECLASS Code | 21040211 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |