£85.49
Ex VAT
£102.59
Inc VAT
Product Details
Product Specification
1993 U-20
Acc. to DIN 3122, ISO 3315
Small, drop shaped head for confined areas
Fine-toothed, with lever change and push-button release
Non-slip 2-component handle with hanging hole
For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device
GEDORE vanadium steel 31CrV3, chrome-plated
Angle: 6 Degree
Length: 270 mm
Height: 37.5 mm
Weight: 536 g
Attribute | Value |
---|---|
Brand | Gedore |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 4010886805558 |
ECLASS Code | 21040211 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |