£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Black oxide finish.
Robust 24-tooth design with 15° arc swing.
Alloy steel drive gear for strength and durability.
Low profile head for access in constricted areas.
Reversing lever design for quick, one hand operation.
Knurled slip-resistant grip.
Field repairable.
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 0662679300012 |
ECLASS Code | 21040211 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |