£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high quality chrome vanadium with a fully polished finish, this sliding T-Handle possesses a 1/2in. square drive. The sliding bar will give many options for leverage within a given space.
Features and Benefits
• Manufactured from high quality chrome vanadium steel for optimum durability
• Fully polished finish repels dirt and grime for an easier clean
• Can give various leverage options to allow you to loosen and tighten fasteners even in a restricted space
Typical Applications
• Automotive
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135093 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 250mm |
Product Type | Sliding T-Handle |
UNSPSC Code | 27111700 |