£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
This flexible handle ensures greater freedom of movement. Whatever the
angle, the extra-long construction (600 mm) enables
easier force transmission.
1 Robust and durable thanks to larger head diameter.
1 Extra-long version 24" / 600 mm provides easy
force transmission.
1 Good handling due to ergonomic 2-component handle.
1 DIN 3122/ISO 3315.
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 4018754238545 |
ECLASS Code | 21040211 |
MFR Part No. | 13061024 |
Overall Length | 600mm |
Product Type | Swivel Handle |
UNSPSC Code | 27111700 |