£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Chrome finish.
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 0662679994235 |
ECLASS Code | 21040211 |
MFR Part No. | J5470A |
Overall Length | 67mm |
Product Type | Universal Joint |
UNSPSC Code | 27111700 |