£16.69
Ex VAT
£20.03
Inc VAT
Product Details
Product Specification
Hinged through 180° in both directions. Knurled for extra grip.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140301498 |
ECLASS Code | 21040211 |
Overall Length | 75mm |
Product Type | Universal Joint |
UNSPSC Code | 27111700 |