£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
R.232
1/4" female to 3/8" male square drive.
For adapting 3/8" drive sockets.
Finish: bright chrome.
NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/4 to 3/8in. |
Drive Type | Square |
EAN | 3148510528007 |
ECLASS Code | 21040211 |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |