£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Chrome finish.
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 0662679140922 |
ECLASS Code | 21040211 |
MFR Part No. | J4761 |
Number of Pieces | 1 |
Overall Length | 150mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |