£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This 1/4in. square drive flexible extension bar is manufactured from chrome vanadium steel and is a simple yet effective way of allowing access into obstructed areas.
Features and Benefits
• Manufactured from chrome vanadium steel for optimum resilience
• Steel wire braid allows access in restricted or confined areas
Typical Applications
• Engineering
• Electrical
• Automotive
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131941 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 150mm |
Product Type | Flexible Extension |
UNSPSC Code | 27111700 |