£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
This Pear Head Reversible Ratchetis fitted with a round Bi-material comfort grip handle to guarantee excellent comfort. Manufactured from chrome vanadium alloy steel for durability, the product has both forward and reverse ratcheting action.
Features and Benefits
• 72 tooth mechanism 5° arc swing provides optimum precision
• Forward and reversing action via the low profile 1 hand switch
• Compact head offers improved accessibility in restricted spaces
• Handle is resistant to industrial and automotive solvents and fluids
• The quick-release mechanism locks the socket to the ratchet
Typical Applications
• DIY
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/4in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | E030605 |
No. of Teeth | 72 |
Number of Pieces | 1 |
Product Type | Pear Head Ratchet |
UNSPSC Code | 27111700 |