£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Swivel headed drive ratchet.
Features and Benefits:
•Optimum 72 teeth ratchet system, so minimum of only 5 degrees of arc swing required between each turn
•Ideal for high power applications or where limited arc swing or access is a consideration
•Hinged head allows for ratcheting at angles without the use of a universal joint and is useful in locations where access is limited
•Ergonomic handle is dimpled for extra grip, making the drive ratchet ideal for professional all day use
Typical Applications:
•Trade
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/4in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | E030602 |
No. of Teeth | 72 |
Number of Pieces | 1 |
Overall Length | 150.5mm |
Product Type | Ratchet |
UNSPSC Code | 27111700 |