£21.89
Ex VAT
£26.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from chrome molybdenum steel with a mirror polished finish, these push through square drive ratchet handles are ideal for professional use. The product requires only 3% movement to operate the ratchet for user ease. Both products possess a slim head design for access to confined spaces.
Features and Benefits
• Requires only 3% movement to operate the ratchet
• Mirror polished finish repels dirt and makes cleaning your tool easier
• Manufactured from chrome molybdenum steel for overall durability and product longevity
• Boasts a slim head for access in restricted areas
• Available in two specifications to suit your requirements
Typical Applications
• Construction
• Automotive
• Engineering
•
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131835 |
ECLASS Code | 21040211 |
No. of Teeth | 42 |
Number of Pieces | 1 |
Overall Length | 125mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |