£23.89
Ex VAT
£28.67
Inc VAT
Product Details
Product Specification
This standard 1/4in square drive wrench is manufactured from chrome vanadium steel and has a high polished finish. Fitted with spring loaded ball bearing socket retainer for a sturdy hold and a knurled grip for better control and grip.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience and product longevity
• Handle is knurled to improve user grip and control
• Spring loaded ball bearing socket retainer ensures a positive lock between the tool and socket
• Highly polished finish makes for an easy tool clean and repels dirt and grime
Typical Applications
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131828 |
ECLASS Code | 21040211 |
No. of Teeth | 20 |
Number of Pieces | 1 |
Overall Length | 140mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |