£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Norm : NF ISO 1173, ISO 1173
Description :
• Drive 1/4in.
• Locking by plunger.
• Length: 50 mm.
Weight: 16 g.
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 3148510229256 |
ECLASS Code | 21040211 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |