£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
This silver t-handle has a bar that slides fully but stops at each end.
Features and Benefits:
•Polished chrome vanadium alloy finish means the tool has superior strength and durability
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/4in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | E117355 |
Number of Pieces | 1 |
Overall Length | 105mm |
Product Type | Sliding T-Handle |
UNSPSC Code | 27111700 |