noscriptKennedy-Pro 1/4in., Spinner Handle, 150mm 5824190K | Cromwell Tools

Kennedy-Pro

1/4in., Spinner Handle, 150mm

SKU:

KEN5824190K

MPN:

5824190K

£8.79

Ex VAT

£10.55

Inc VAT

OUT OF STOCK

    Product Details

    These 1/4" spinner handles allow a single handle to be fitted with various sizes of socket, making it a versatile and essential tool for nut driving applications.


    Features and Benefits
    • Fixed Type: chrome vanadium blade with spring loaded ball bearing socket retainer
    • Overall length: 150mm
    • Quality build and durability


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140131972

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Number of Pieces

    1

    Overall Length

    150mm

    Product Type

    Spinner Handle

    UNSPSC Code

    27111700