£24.29
Ex VAT
£29.15
Inc VAT
Product Details
Product Specification
The hinged link allows operation at varied angles to aid access in restricted areas. Knurled grip.
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131965 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 150mm |
Product Type | Swivel Handle |
UNSPSC Code | 27111700 |