noscriptYamoto 1/4in., Universal Joint, 40mm 5824160K | Cromwell Tools

Yamoto

1/4in., Universal Joint, 40mm

SKU:

YMT5824160K

MPN:

5824160K

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK

    Product Details

    Hinged through 180° in both directions. Drive male x female: 1/4" x 1/4".


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140412668

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    40mm

    Product Type

    Universal Joint

    UNSPSC Code

    27111700