KennedyPro

1/4in., Wobble Extension, 100mm

SKU:

KEN5824090K

MPN:

5824090K

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (50+)

    Product Details

    Wobble
    In areas where clearance may be a problem the ‘wobble’ square drive can be used at an angle of up to 15°.


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140131897

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Number of Pieces

    1

    Overall Length

    100mm

    Product Type

    Wobble Extension

    UNSPSC Code

    27111700