noscriptYamoto 1/4in., Wobble Extension, 150mm 5824110K | Cromwell Tools

Yamoto

1/4in., Wobble Extension, 150mm

SKU:

YMT5824110K

MPN:

5824110K

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    For use in areas where clearance may be a problem the 'wobble' square drive can be used at an angle of up to 15°.
    Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.
    150mm WOBBLE EXTENSION BAR


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140412644

    ECLASS Code

    21040211

    Overall Length

    150mm

    Product Type

    Wobble Extension

    UNSPSC Code

    27111700