noscriptKennedy 1/4"( 4-PT) TO 1/4" BIT (6-PT) INSULATED ADAPTOR 1000 V 5342374K | Cromwell Tools

Kennedy

1/4"( 4-PT) TO 1/4" BIT (6-PT) INSULATED ADAPTOR 1000 V

SKU:

KEN5342374K

MPN:

5342374K

£10.79

Ex VAT

£12.95

Inc VAT

OUT OF STOCK

    Product Details

    Designed to adapt 1/4in. square drive tools to 1/4in. hexagonal drive, insulated bits, this adaptor from Kennedy® features multi-layer insulation to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Printed size and safety information on the adaptor body for easy identification
    • Insulated with multi-layer safety dip to isolate against up to 1000 volts of electricity
    • Conveniently adapts square drives to hexagonal drives


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140499171

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    23mm

    Product Type

    Hex Bit Adaptor

    UNSPSC Code

    27111700