noscriptKennedy 1/4" (INSIDE) - 3/8" (OUTSIDE) INSULATED ADAPTOR 1000 V 5342370K | Cromwell Tools

Kennedy

1/4" (INSIDE) - 3/8" (OUTSIDE) INSULATED ADAPTOR 1000 V

SKU:

KEN5342370K

MPN:

5342370K

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (29)

    Product Details

    Designed to adapt 1/4in. inside bit into a 3/8in. outside insulated bit, this convenient insulated adaptor from Kennedy® features multi-layers of safety insulation to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sizing information printed on the adaptor body for easy identification
    • Multi-layered insulation isolates against up to 1000 volts
    • Converts 1/4in bit to a 3/8in. bit for maximum convenience
    • Ball-locking mechanism provides a secure attachment


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/4 to 3/8in.

    EAN

    5036140499164

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    23mm

    Product Type

    Ratchet Adaptor

    UNSPSC Code

    27111700