noscriptKennedy 1in., Non-Sparking Extension Bar, 200mm 5758612K | Cromwell Tools

Kennedy

1in., Non-Sparking Extension Bar, 200mm

SKU:

KEN5758612K

MPN:

5758612K

£117.00

Ex VAT

£140.40

Inc VAT

OUT OF STOCK

    Product Details

    1" Sq. Dr. Spark Resistant Extension
    Aluminium Bronze


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    Drive Type

    Square

    EAN

    5036140410459

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    200mm

    Product Type

    Non-Sparking Extension Bar

    UNSPSC Code

    27111700