Kennedy

200 X 16MM INSULATED T-SOCKET WRENCH 1000 V - DIN 7440

SKU:

KEN5342288K

MPN:

5342288K

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (43)

    Product Details

    The insulated t-socket wrench from Kennedy® features dual-layered safety insulation which protects users against electricity discharge of up to 1000 volts.


    Features and Benefits
    • Size and standards printed on the tool body for easy identification
    • Manufactured from heat-treated, galvanised steel pipe for durability
    • Available in a range of sizes to suit all requirements


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498624

    ECLASS Code

    21040211

    Insulated

    Yes

    Material

    Alloy Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    200mm

    Spanner Size

    16mm

    Standards Met

    IEC 60900

    Type

    Socket Wrench

    UNSPSC Code

    27111700