£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
3219
To DIN 3123, ISO 3316. For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin. Gedore vanadium steel 31CrV3, chrome-plated.
Attribute | Value |
---|---|
Brand | Gedore |
Drive Size | 3/4 to 1/2in. |
Drive Type | Square |
EAN | 4010886627808 |
ECLASS Code | 21040211 |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |