£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel, this coupler is ideal for converting tooling from 3/4in. to 1/2in. driving. Boasting a safety lock, the product is suited for manual use with hand tools only.
Features and Benefits
• Suited for manual use
• Safety lock keeps the product attached to your tool and reduces risk of accidental detachment
• Manufactured from chrome vanadium steel for resilience
Typical Applications
• Construction
• Automotive
• Engineering
Standards
● ISO 3316
● DIN 3123
● ISO 1174- 1
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 3/4in. |
Drive Type | Square |
ECLASS Code | 21040211 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |